INA

INA Cylindrical roller bearing full complement Double row SL185044-A-BR-C3-2S

  • ERIKS:14177287
Image 1
Save to list

€5,932.78/ pieceexcl. VAT

€7,178.66incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
160 mm
Internal clearance
C3
With sealing
No
Number of rows
Double row