INA

INA Cylindrical roller bearing full complement Double row SL185040-TB-C3

  • ERIKS:13251279
  • Manufacturer:4012802395099
Image 1
Save to list

€4,186.82/ pieceexcl. VAT

€5,066.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
150 mm
Internal clearance
C3
With sealing
No
Number of rows
Double row