

€4,186.82/ pieceexcl. VAT
€5,066.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 150 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.63 kN |
Static load rating | 3 kN |
Reference speed | 710 rpm |
Limiting speed | 1230 rpm |
Number of rows | Double row |