

€2,358.90/ pieceexcl. VAT
€2,854.27incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 109 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Double row |