

€1,966.66/ pieceexcl. VAT
€2,379.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 109 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 930 kN |
Static load rating | 1.61 kN |
Reference speed | 1.03 rpm |
Limiting speed | 1600 rpm |
Number of rows | Double row |