

€1,531.82/ pieceexcl. VAT
€1,853.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 100 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 810 kN |
Static load rating | 1.39 kN |
Reference speed | 1.15 rpm |
Limiting speed | 1740 rpm |
Number of rows | Double row |