INA

INA Cylindrical roller bearing full complement Double row SL185028-A-C3

  • ERIKS:23523818
  • Manufacturer:4012802120660
Image 1
Save to list

€1,383.22/ pieceexcl. VAT

€1,673.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
95 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
770 kN
Static load rating
1.33 kN
Reference speed
1.18 rpm
Limiting speed
1820 rpm
Number of rows
Double row