

€1,371.21/ pieceexcl. VAT
€1,659.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 95 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 730 kN |
Static load rating | 1.21 kN |
Reference speed | 1.34 rpm |
Limiting speed | 1990 rpm |
Number of rows | Double row |