INA

INA Cylindrical roller bearing full complement Double row SL185024-A-C3

  • ERIKS:11835935
  • Manufacturer:4012802136210
Image 1
Save to list

€1,080.57/ pieceexcl. VAT

€1,307.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
80 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
510 kN
Static load rating
850 kN
Reference speed
1.53 rpm
Limiting speed
2160 rpm
Number of rows
Double row