

€1,004.09/ pieceexcl. VAT
€1,214.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 485 kN |
Static load rating | 770 kN |
Reference speed | 1.73 rpm |
Limiting speed | 2350 rpm |
Number of rows | Double row |