INA

INA Cylindrical roller bearing full complement Double row SL185022-A

  • ERIKS:11835933
  • Manufacturer:4054365599910
Image 1
Save to list

€1,004.09/ pieceexcl. VAT

€1,214.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
80 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
485 kN
Static load rating
770 kN
Reference speed
1.73 rpm
Limiting speed
2350 rpm
Number of rows
Double row