INA

INA Cylindrical roller bearing full complement Double row SL185018-A-C3

  • ERIKS:11835930
  • Manufacturer:4054364123093
Image 1
Save to list

€542.47/ pieceexcl. VAT

€656.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
67 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
350 kN
Static load rating
550 kN
Reference speed
2.14 rpm
Limiting speed
2850 rpm
Number of rows
Double row