

€542.47/ pieceexcl. VAT
€656.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 67 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 350 kN |
Static load rating | 550 kN |
Reference speed | 2.14 rpm |
Limiting speed | 2850 rpm |
Number of rows | Double row |