INA

INA Cylindrical roller bearing full complement Double row SL185017-A

  • ERIKS:23523810
  • Manufacturer:4047643176651
Image 1
Double Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€476.91/ pieceexcl. VAT

€577.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
85 mm
Outer Diameter
130 mm
Width
60 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
300 kN
Static load rating
465 kN
Reference speed
2.21 rpm
Limiting speed
3050 rpm
Number of rows
Double row