

€258.95/ pieceexcl. VAT
€313.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 46 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 197 kN |
Static load rating | 315 kN |
Reference speed | 2.5 rpm |
Limiting speed | 4000 rpm |
Number of rows | Double row |