INA

INA Cylindrical roller bearing full complement Double row SL185010-A-C3

  • ERIKS:11835916
  • Manufacturer:4012802368390
Image 1
Save to list

€177.00/ pieceexcl. VAT

€214.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
50 mm
Outer Diameter
80 mm
Width
40 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
134 kN
Static load rating
188 kN
Reference speed
3.45 rpm
Limiting speed
5300 rpm
Number of rows
Double row