

€177.00/ pieceexcl. VAT
€214.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 134 kN |
Static load rating | 188 kN |
Reference speed | 3.45 rpm |
Limiting speed | 5300 rpm |
Number of rows | Double row |