

€170.98/ pieceexcl. VAT
€206.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 40 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 106 kN |
Static load rating | 148 kN |
Reference speed | 3.95 rpm |
Limiting speed | 5800 rpm |
Number of rows | Double row |