INA

INA Cylindrical roller bearing full complement Double row SL185009-A

  • ERIKS:11835913
  • Manufacturer:4012802416053
Image 1
Double Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€170.98/ pieceexcl. VAT

€206.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
40 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
106 kN
Static load rating
148 kN
Reference speed
3.95 rpm
Limiting speed
5800 rpm
Number of rows
Double row