

€144.76/ pieceexcl. VAT
€175.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 38 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 100 kN |
Static load rating | 133 kN |
Reference speed | 4.2 rpm |
Limiting speed | 6300 rpm |
Number of rows | Double row |