

€143.13/ pieceexcl. VAT
€173.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 83 kN |
Static load rating | 107 kN |
Reference speed | 4.75 rpm |
Limiting speed | 7100 rpm |
Number of rows | Double row |