INA

INA Cylindrical roller bearing full complement Double row SL185005-A-C3

  • ERIKS:13251273
  • Manufacturer:4054365598821
Image 1
Save to list

€137.12/ pieceexcl. VAT

€165.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
30 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
53 kN
Static load rating
64 kN
Reference speed
6 rpm
Limiting speed
9500 rpm
Number of rows
Double row