

€170.04/ pieceexcl. VAT
€205.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 46.5 kN |
Static load rating | 52 kN |
Reference speed | 7.4 rpm |
Limiting speed | 11400 rpm |
Number of rows | Double row |