

€7,078.80/ pieceexcl. VAT
€8,565.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1849 |
Cage material | No cage |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 100 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.15 kN |
Static load rating | 2.65 kN |
Reference speed | 520 rpm |
Limiting speed | 940 rpm |
Number of rows | Double row |