INA

INA Cylindrical roller bearing full complement Double row SL184924-A-C3

  • ERIKS:13448515
  • Manufacturer:4054365459177
Image 1
Save to list

€626.06/ pieceexcl. VAT

€757.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1849
Cage material
No cage
Inner Diameter
120 mm
Outer Diameter
165 mm
Width
45 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
222 kN
Static load rating
440 kN
Reference speed
1.54 rpm
Limiting speed
2260 rpm
Number of rows
Double row