
€6,833.46/ pieceexcl. VAT
€8,268.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL08 |
Cage material | No cage |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 75 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Double row |