
€3,182.78/ pieceexcl. VAT
€3,851.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL06 |
Cage material | No cage |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Double row |