
€2,628.01/ pieceexcl. VAT
€3,179.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL06 |
Cage material | No cage |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 75 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Double row |