
€1,118.76/ pieceexcl. VAT
€1,353.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL06 |
Cage material | No cage |
Inner Diameter | 80 mm |
Outer Diameter | 120 mm |
Width | 55 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Double row |