INA

INA Cylindrical roller bearing full complement Double row SL05028-E

  • ERIKS:14191655
Image 1
Save to list

€4,158.27/ pieceexcl. VAT

€5,031.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL05
Cage material
No cage
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
70 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Double row