
€3,431.71/ pieceexcl. VAT
€4,152.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL05 |
Cage material | No cage |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 65 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Double row |