
€2,938.40/ pieceexcl. VAT
€3,555.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL05 |
Cage material | No cage |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Internal clearance | C4 |
With sealing | No |
Number of rows | Double row |