INA

INA Cylindrical roller bearing full complement Double row SL045022-D

  • ERIKS:13243255
Image 1
Save to list

€793.22/ pieceexcl. VAT

€959.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450
Cage material
No cage
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
80 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
395 kN
Static load rating
680 kN
Limiting speed
1170 rpm
Number of rows
Double row