INA

INA Cylindrical roller bearing full complement Double row SL045018-D

  • ERIKS:13251214
  • Manufacturer:4054369691504
Image 1
Save to list

€431.59/ pieceexcl. VAT

€522.22incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450
Cage material
No cage
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
67 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
305 kN
Static load rating
510 kN
Limiting speed
1410 rpm
Number of rows
Double row