INA

INA Cylindrical roller bearing full complement Double row SL045012

  • ERIKS:11835756
  • Manufacturer:4012802726909
Image 1
Save to list

€187.92/ pieceexcl. VAT

€227.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450
Cage material
No cage
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
46 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
125 kN
Static load rating
201 kN
Limiting speed
2180 rpm
Number of rows
Double row