

€170.44/ pieceexcl. VAT
€206.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450 |
Cage material | No cage |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 46 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 120 kN |
Static load rating | 186 kN |
Limiting speed | 2340 rpm |
Number of rows | Double row |