

€146.41/ pieceexcl. VAT
€177.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450 |
Cage material | No cage |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 102 kN |
Static load rating | 151 kN |
Limiting speed | 2600 rpm |
Number of rows | Double row |