

€125.10/ pieceexcl. VAT
€151.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450 |
Cage material | No cage |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 38 mm |
Internal clearance | C4 |
With sealing | No |
Dynamic load rating | 80 kN |
Static load rating | 111 kN |
Limiting speed | 3150 rpm |
Number of rows | Double row |