

€107.39/ pieceexcl. VAT
€129.94incl. VAT
10 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450 |
Cage material | No cage |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 36 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 63 kN |
Static load rating | 88 kN |
Limiting speed | 3550 rpm |
Number of rows | Double row |