INA

INA Cylindrical roller bearing full complement Double row SL045007

  • ERIKS:11835745
  • Manufacturer:4012802114058
Image 1
Double Row Cylindrical Roller Bearing, Full Complement with snap ring groove
Save to list

€107.39/ pieceexcl. VAT

€129.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450
Cage material
No cage
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
36 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
63 kN
Static load rating
88 kN
Limiting speed
3550 rpm
Number of rows
Double row