

€21,088.10/ pieceexcl. VAT
€25,516.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 480 mm |
Outer Diameter | 650 mm |
Width | 170 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 3.45 kN |
Static load rating | 8.8 kN |
Reference speed | 227 rpm |
Limiting speed | 540 rpm |
Number of rows | Double row |