INA

INA Cylindrical roller bearing full complement Double row SL024976-A

  • ERIKS:14176568
Image 1
Save to list

€13,412.64/ pieceexcl. VAT

€16,229.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0249
Cage material
No cage
Inner Diameter
380 mm
Outer Diameter
520 mm
Width
140 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
2.25 kN
Static load rating
5.5 kN
Reference speed
325 rpm
Limiting speed
680 rpm
Number of rows
Double row