

€11,084.34/ pieceexcl. VAT
€13,412.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 360 mm |
Outer Diameter | 480 mm |
Width | 118 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.02 kN |
Static load rating | 4.45 kN |
Reference speed | 350 rpm |
Limiting speed | 730 rpm |
Number of rows | Double row |