

€7,970.45/ pieceexcl. VAT
€9,644.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Width | 118 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.7 kN |
Static load rating | 4.05 kN |
Reference speed | 395 rpm |
Limiting speed | 800 rpm |
Number of rows | Double row |