

€5,175.61/ pieceexcl. VAT
€6,262.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 118 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1630 kN |
Static load rating | 3700 kN |
Reference speed | 445 rpm |
Limiting speed | 870 rpm |
Number of rows | Double row |