

€3,569.51/ pieceexcl. VAT
€4,319.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 100 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.1 kN |
Static load rating | 2.47 kN |
Reference speed | 570 rpm |
Limiting speed | 1010 rpm |
Number of rows | Double row |