INA

INA Cylindrical roller bearing full complement Double row SL024944-A

  • ERIKS:23997334
  • Manufacturer:4012802424669
Image 1
Save to list

€1,983.06/ pieceexcl. VAT

€2,399.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0249
Cage material
No cage
Inner Diameter
220 mm
Outer Diameter
300 mm
Width
80 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
700 kN
Static load rating
1.55 kN
Reference speed
750 rpm
Limiting speed
1220 rpm
Number of rows
Double row