INA

INA Cylindrical roller bearing full complement Double row SL024932-A

  • ERIKS:11835717
  • Manufacturer:4047643175036
Image 1
Save to list

€917.78/ pieceexcl. VAT

€1,110.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0249
Cage material
No cage
Inner Diameter
160 mm
Outer Diameter
220 mm
Width
60 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
425 kN
Static load rating
880 kN
Reference speed
1.08 rpm
Limiting speed
1660 rpm
Number of rows
Double row