INA

INA Cylindrical roller bearing full complement Double row SL024930-A-2S

  • ERIKS:13560391
  • Manufacturer:4054365458866
Image 1
Save to list

€858.78/ pieceexcl. VAT

€1,039.12incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0249
Cage material
No cage
Inner Diameter
150 mm
Outer Diameter
210 mm
Width
60 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Double row