INA

INA Cylindrical roller bearing full complement Double row SL024926-A

  • ERIKS:23523539
  • Manufacturer:4012802417319
Image 1
Double Row Cylindrical Roller Bearing Full Complement Non-Locating Type (Metric Series)
Save to list

€579.06/ pieceexcl. VAT

€700.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0249
Cage material
No cage
Inner Diameter
130 mm
Outer Diameter
180 mm
Width
50 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
260 kN
Static load rating
510 kN
Reference speed
1.5 rpm
Limiting speed
2090 rpm
Number of rows
Double row